Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062009 Pontiac G6 F, CSCF89PN7292
Mfr # CSCF89PN7292
Zoro # G8467889
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2009 Pontiac G6
Family Code
PN7292
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89PN7292
- Zoro #
- G8467889
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Inferno Orange with Black sides
- For Use With
- For 2006 To 2009 Pontiac G6
- Family Code
- PN7292
Description
Seat Covers in Neoprene for 2006-2009 Pontiac G6 - (F), 2-Door, 50/50 Bucket, W/Removable Headrest, w/Seat-Mounted Side Airbag, NOT FOR GXP