Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062009 Pontiac Torrent, CSCF11PN7208
Mfr # CSCF11PN7208
Zoro # G8187414
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2009 Pontiac Torrent
Family Code
PN7208
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11PN7208
- Zoro #
- G8187414
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Front
- For Use With
- For 2006 To 2009 Pontiac Torrent
- Family Code
- PN7208
Description
Seat Covers in Neoprene for 2006-2009 Pontiac Torrent - (F), 50/50 bucket, w/manual seats, NOT FOR 08-09 SPORT SEAT