Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062009 Pontiac Torrent, CSCF91PN7209
Mfr # CSCF91PN7209
Zoro # G8421162
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2009 Pontiac Torrent
Family Code
PN7209
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91PN7209
- Zoro #
- G8421162
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Synergy Green with Black sides
- For Use With
- For 2006 To 2009 Pontiac Torrent
- Family Code
- PN7209
Description
Seat Covers in Neoprene for 2006-2009 Pontiac Torrent - (F), 50/50 bucket, w/power driver seat, w/manual passenger seat, NOT FOR 08-09 SPORT SEAT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov