Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062009 Volkswagen Jetta , CSCF14VW7281
Mfr # CSCF14VW7281
Zoro # G8312163
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2006 To 2009 Volkswagen Jetta / GLI
Family Code
VW7281
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF14VW7281
- Zoro #
- G8312163
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Medium Gray with Black sides
- For Use With
- For 2006 To 2009 Volkswagen Jetta / GLI
- Family Code
- VW7281
Description
Seat Covers in Neoprene for 2006-2009 Volkswagen Jetta / GLI - (R), 5th Gen, SEDAN, 60/40 bkrst, solid btm, w/3 remov hdrst, ARMREST IS ACCESSIBLE, w/o st-mnt arbg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov