Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062010 Ford Explorer, CSCF1FD7848
Mfr # CSCF1FD7848
Zoro # G8183074
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2006 To 2010 Ford Explorer 4-door S.U.V.
Family Code
FD7848
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1FD7848
- Zoro #
- G8183074
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Middle
- For Use With
- For 2006 To 2010 Ford Explorer 4-door S.U.V.
- Family Code
- FD7848
Description
Seat Covers in Neoprene for 2006-2010 Ford Explorer 4-door S.U.V. - (M), THREE-ROW MODEL, 60/40 split bench
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov