Zoro Homepage

Seat Covers in Neoprene for 20062010 Ford Explorer, CSCF3FD7848

  • Mfr # CSCF3FD7848

  • Zoro # G8240221


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Middle
For Use With
For 2006 To 2010 Ford Explorer 4-door S.U.V.
Family Code
FD7848
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF3FD7848
Zoro #
G8240221
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Middle
For Use With
For 2006 To 2010 Ford Explorer 4-door S.U.V.
Family Code
FD7848

Description

Seat Covers in Neoprene for 2006-2010 Ford Explorer 4-door S.U.V. - (M), THREE-ROW MODEL, 60/40 split bench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.