Shop COVERKING

Seat Covers in Neoprene for 20062010 Ford Explorer, CSCF5FD7871

  • Mfr # CSCF5FD7871

  • Zoro # G8223132


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2006 To 2010 Ford Explorer 4-door S.U.V.
Family Code
FD7871
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF5FD7871
Zoro #
G8223132
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Rear
For Use With
For 2006 To 2010 Ford Explorer 4-door S.U.V.
Family Code
FD7871

Description

Seat Covers in Neoprene for 2006-2010 Ford Explorer 4-door S.U.V. - (R), THREE-ROW MODEL, 50/50 split bench, w/non-removable headrest

Ratings & reviews