Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062010 Honda Civic Sedan, CSCF1HD7471
Mfr # CSCF1HD7471
Zoro # G8228942
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2006 To 2010 Honda Civic Sedan
Family Code
HD7471
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1HD7471
- Zoro #
- G8228942
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2006 To 2010 Honda Civic Sedan
- Family Code
- HD7471
Description
Seat Covers in Neoprene for 2006-2010 Honda Civic Sedan - (R), DX MODEL, Solid folding bench, w/3 removable headrests, w/o armrest,10mm socket to remov bottm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov