Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20062012 Porsche Cayman, CSCF11PR9343
Mfr # CSCF11PR9343
Zoro # G8180213
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2012 Porsche Cayman
Family Code
PR9343
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF11PR9343
- Zoro #
- G8180213
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Front
- For Use With
- For 2006 To 2012 Porsche Cayman
- Family Code
- PR9343
Description
Seat Covers in Neoprene for 2006-2012 Porsche Cayman - (F), 50/50 highback, w/power dr & pass seat, w/side airbag, No Sport HardBack, no SportBucket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov