Shop COVERKING

Seat Covers in Neoprene for 20062012 Porsche Cayman, CSCF14PR9343

  • Mfr # CSCF14PR9343

  • Zoro # G8276734


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2006 To 2012 Porsche Cayman
Family Code
PR9343
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF14PR9343
Zoro #
G8276734
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Medium Gray with Black sides
For Use With
For 2006 To 2012 Porsche Cayman
Family Code
PR9343

Description

Seat Covers in Neoprene for 2006-2012 Porsche Cayman - (F), 50/50 highback, w/power dr & pass seat, w/side airbag, No Sport HardBack, no SportBucket

Ratings & reviews