Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072007 Ford Taurus R, CSCF2FD7891
Mfr # CSCF2FD7891
Zoro # G8252094
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2007 To 2007 Ford Taurus
Family Code
FD7891
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2FD7891
- Zoro #
- G8252094
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Red with Black sides
- For Use With
- For 2007 To 2007 Ford Taurus
- Family Code
- FD7891
Description
Seat Covers in Neoprene for 2007-2007 Ford Taurus - (R), 60/40 split folding bench, w/armrest, REQUIRES PROFESSIONAL INSTALLATION