Shop COVERKING

Seat Covers in Neoprene for 20072007 Toyota Highlander, CSCF5TT7490

  • Mfr # CSCF5TT7490

  • Zoro # G8315392


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2007 Toyota Highlander
Family Code
TT7490
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5TT7490
Zoro #
G8315392
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Yellow with Black sides
For Use With
For 2007 To 2007 Toyota Highlander
Family Code
TT7490

Description

Seat Covers in Neoprene for 2007-2007 Toyota Highlander - (F), SPORT 3-ROW MODEL, 50/50 bucket, w/pwr dr, w/manual pass, w/armrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews