Shop COVERKING

Seat Covers in Neoprene for 20072007 Toyota Highlander, CSCF5TT7494

  • Mfr # CSCF5TT7494

  • Zoro # G8327100


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2007 To 2007 Toyota Highlander
Family Code
TT7494
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF5TT7494
Zoro #
G8327100
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Yellow with Black sides
For Use With
For 2007 To 2007 Toyota Highlander
Family Code
TT7494

Description

Seat Covers in Neoprene for 2007-2007 Toyota Highlander - (R), SPORT 2-ROW MODEL, Second Row, 60/40 Split bench, (60 PORTION IS ON PASSENGER SIDE)

Ratings & reviews