Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072007 Toyota Highlander, CSCF91TT7488
Mfr # CSCF91TT7488
Zoro # G8425694
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2007 Toyota Highlander
Family Code
TT7488
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91TT7488
- Zoro #
- G8425694
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Synergy Green with Black sides
- For Use With
- For 2007 To 2007 Toyota Highlander
- Family Code
- TT7488
Description
Seat Covers in Neoprene for 2007-2007 Toyota Highlander - (F), BASE 3-ROW MODEL, 50/50 bucket, w/pwr dr, w/manual pass, w/armrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov