Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072008 Ford Expedition EL, CSCF11FD7969
Mfr # CSCF11FD7969
Zoro # G8178183
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2008 Ford Expedition EL (long wheelbase)
Family Code
FD7969
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11FD7969
- Zoro #
- G8178183
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Ford Expedition EL (long wheelbase)
- Family Code
- FD7969
Description
Seat Covers in Neoprene for 2007-2008 Ford Expedition EL (long wheelbase) - (F), 50/50 Bucket, W/Removable Headrest, W/O Armrest, W/Side Airbag