Seat Covers in Neoprene for 20072008 Hyundai Sonata, CSCF89HI7085

  • Mfr # CSCF89HI7085

  • Zoro # G8396933


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Sonata
Family Code
HI7085
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF89HI7085
Zoro #
G8396933
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Sonata
Family Code
HI7085

Description

Seat Covers in Neoprene for 2007-2008 Hyundai Sonata - (F), 50/50 bucket, w/removable headrest, w/o lumbar lever cut-out, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.