Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072008 MercedesBenz, CSCF1MD9342
Mfr # CSCF1MD9342
Zoro # G8219179
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2008 Mercedes-Benz GL-Class
Family Code
MD9342
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1MD9342
- Zoro #
- G8219179
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2007 To 2008 Mercedes-Benz GL-Class
- Family Code
- MD9342
Description
Seat Covers in Neoprene for 2007-2008 Mercedes-Benz GL-Class - (F), 50/50 bukt, w/DVD hdrsts, w/o dr manual lumbar, w/side airbag, NOT for Old Body G-Class Model