Seat Covers in Neoprene for 20072008 Nissan 350 Z, CSCF3NS7358

  • Mfr # CSCF3NS7358

  • Zoro # G8337810


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
For Use With
For 2007 To 2008 Nissan 350 Z
Family Code
NS7358
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF3NS7358
Zoro #
G8337810
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
For Use With
For 2007 To 2008 Nissan 350 Z
Family Code
NS7358

Description

Seat Covers in Neoprene for 2007-2008 Nissan 350 Z - 50/50 bucket, w/manual driver seat, w/manual pass seat, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.