Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072008 Saturn Outlook, CSCF5SR7082
Mfr # CSCF5SR7082
Zoro # G8257679
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2007 To 2008 Saturn Outlook
Family Code
SR7082
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5SR7082
- Zoro #
- G8257679
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 2007 To 2008 Saturn Outlook
- Color
- Yellow with Black sides
- Family Code
- SR7082
Description
Seat Covers in Neoprene for 2007-2008 Saturn Outlook - (R), Third Row - 60/40 split bench - note: headrests do not need to be removed