Shop COVERKING

Seat Covers in Neoprene for 20072008 Volkswagen Eos, CSCF12VW7273

  • Mfr # CSCF12VW7273

  • Zoro # G8204129


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2008 Volkswagen Eos
Family Code
VW7273
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF12VW7273
Zoro #
G8204129
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 2007 To 2008 Volkswagen Eos
Family Code
VW7273

Description

Seat Covers in Neoprene for 2007-2008 Volkswagen Eos - (F), 50/50 base bukt, w/side airbg, w/manual dr & manual pas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews