Shop COVERKING

Seat Covers in Neoprene for 20072009 Chevrolet Suburban, CSCF91CH8052

  • Mfr # CSCF91CH8052

  • Zoro # G8388649


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2009 Chevrolet Suburban
Family Code
CH8052
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF91CH8052
Zoro #
G8388649
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Synergy Green with Black sides
For Use With
For 2007 To 2009 Chevrolet Suburban
Family Code
CH8052

Description

Seat Covers in Neoprene for 2007-2009 Chevrolet Suburban - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/o lid

Ratings & reviews