Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072009 GMC Yukon F, CSCF1GM8242
Mfr # CSCF1GM8242
Zoro # G8147891
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2009 GMC Yukon
Family Code
GM8242
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1GM8242
- Zoro #
- G8147891
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2007 To 2009 GMC Yukon
- Family Code
- GM8242
Description
Seat Covers in Neoprene for 2007-2009 GMC Yukon - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/lid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov