Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072009 GMC Yukon XL, CSCF91GM7614
Mfr # CSCF91GM7614
Zoro # G8397283
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2009 GMC Yukon XL
Family Code
GM7614
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF91GM7614
- Zoro #
- G8397283
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Synergy Green with Black sides
- For Use With
- For 2007 To 2009 GMC Yukon XL
- Family Code
- GM7614
Description
Seat Covers in Neoprene for 2007-2009 GMC Yukon XL - (F), 50/50 bucket, w/removable headrest