Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072009 Nissan Frontier, CSCF1NS7322
Mfr # CSCF1NS7322
Zoro # G8171953
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2009 Nissan Frontier
Family Code
NS7322
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1NS7322
- Zoro #
- G8171953
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2007 To 2009 Nissan Frontier
- Family Code
- NS7322
Description
Seat Covers in Neoprene for 2007-2009 Nissan Frontier - (F), 50/50 manual bucket, w/2 turning knobs, w/o manual lumbar, w/folding pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov