Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072009 Pontiac G5 Sedan, CSCF14PN7367
Mfr # CSCF14PN7367
Zoro # G8275894
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2009 Pontiac G5 Sedan
Family Code
PN7367
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF14PN7367
- Zoro #
- G8275894
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Medium Gray with Black sides
- For Use With
- For 2007 To 2009 Pontiac G5 Sedan
- Family Code
- PN7367
Description
Seat Covers in Neoprene for 2007-2009 Pontiac G5 Sedan - (F), CANADIAN, 50/50 bukt, w/remov hdrst, w/o dr lumbar knob on bottm cushion