Seat Covers in Neoprene for 20072009 Suzuki XL7 M, CSCF5SZ7047

  • Mfr # CSCF5SZ7047

  • Zoro # G8254632


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Middle
For Use With
For 2007 To 2009 Suzuki XL-7
Family Code
SZ7047
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF5SZ7047
Zoro #
G8254632
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Middle
For Use With
For 2007 To 2009 Suzuki XL-7
Family Code
SZ7047

Description

Seat Covers in Neoprene for 2007-2009 Suzuki XL-7 - (M), Second Row, 60/40 split, w/3 remov hdrst, w/armrest, w/cupholder (60-section on driver side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.