Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072009 Volkswagen Eos, CSCF3VW7276
Mfr # CSCF3VW7276
Zoro # G8273219
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2007 To 2009 Volkswagen Eos
Family Code
VW7276
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3VW7276
- Zoro #
- G8273219
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Blue with Black sides
- For Use With
- For 2007 To 2009 Volkswagen Eos
- Family Code
- VW7276
Description
Seat Covers in Neoprene for 2007-2009 Volkswagen Eos - (R), solid back, solid bottom, w/center pass-through