Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072010 Chevrolet Tahoe, CSCF1CH8159
Mfr # CSCF1CH8159
Zoro # G8126121
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2007 To 2010 Chevrolet Tahoe
Family Code
CH8159
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1CH8159
- Zoro #
- G8126121
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2007 To 2010 Chevrolet Tahoe
- Family Code
- CH8159
Description
Seat Covers in Neoprene for 2007-2010 Chevrolet Tahoe - (R), Third Row, 50/50 split bench, w/o cupholders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov