Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072010 Ford Edge SUV, CSCF12FD8001
Mfr # CSCF12FD8001
Zoro # G8168079
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2007 To 2010 Ford Edge SUV
Family Code
FD8001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12FD8001
- Zoro #
- G8168079
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Rear
- For Use With
- For 2007 To 2010 Ford Edge SUV
- Family Code
- FD8001
Description
Seat Covers in Neoprene for 2007-2010 Ford Edge SUV - (R), 60/40 split bench, w/armrest