Shop COVERKING

Seat Covers in Neoprene for 20072010 Kia Rondo F, CSCF5KI7041

  • Mfr # CSCF5KI7041

  • Zoro # G8334432


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2010 Kia Rondo
Family Code
KI7041
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5KI7041
Zoro #
G8334432
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2010 Kia Rondo
Color
Yellow with Black sides
Family Code
KI7041

Description

Seat Covers in Neoprene for 2007-2010 Kia Rondo - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews