Shop COVERKING

Seat Covers in Neoprene for 20072010 Nissan Altima, CSCF89NS7352

  • Mfr # CSCF89NS7352

  • Zoro # G8421670


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2010 Nissan Altima
Family Code
NS7352
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89NS7352
Zoro #
G8421670
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2010 Nissan Altima
Color
Inferno Orange with Black sides
Family Code
NS7352

Description

Seat Covers in Neoprene for 2007-2010 Nissan Altima - (F), SEDAN, 50/50 bukt, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews