Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072011 Honda Element, CSCF1HD7502
Mfr # CSCF1HD7502
Zoro # G8237099
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2011 Honda Element
Family Code
HD7502
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1HD7502
- Zoro #
- G8237099
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2007 To 2011 Honda Element
- Family Code
- HD7502
Description
Seat Covers in Neoprene for 2007-2011 Honda Element - (F), 50/50 bucket, w/remov hdrst, w/built-in shoulder belt, w/o armrest, w/side airbg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov