Shop COVERKING

Seat Covers in Neoprene for 20072011 Honda Element, CSCF2HD7502

  • Mfr # CSCF2HD7502

  • Zoro # G8286309


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2011 Honda Element
Family Code
HD7502
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2HD7502
Zoro #
G8286309
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2011 Honda Element
Color
Red with Black sides
Family Code
HD7502

Description

Seat Covers in Neoprene for 2007-2011 Honda Element - (F), 50/50 bucket, w/remov hdrst, w/built-in shoulder belt, w/o armrest, w/side airbg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews