Shop COVERKING

Seat Covers in Neoprene for 20072011 Hyundai Veracruz, CSCF89HI7104

  • Mfr # CSCF89HI7104

  • Zoro # G8395323


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2011 Hyundai Veracruz
Family Code
HI7104
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89HI7104
Zoro #
G8395323
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Inferno Orange with Black sides
For Use With
For 2007 To 2011 Hyundai Veracruz
Family Code
HI7104

Description

Seat Covers in Neoprene for 2007-2011 Hyundai Veracruz - (F), 50/50 bucket, w/remov hdrst, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews