Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072011 Toyota Yaris, CSCF12TT9680
Mfr # CSCF12TT9680
Zoro # G8152292
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2007 To 2011 Toyota Yaris
Family Code
TT9680
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF12TT9680
- Zoro #
- G8152292
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Rear
- For Use With
- For 2007 To 2011 Toyota Yaris
- Family Code
- TT9680
Description
Seat Covers in Neoprene for 2007-2011 Toyota Yaris - (R), SEDAN, Solid Bench, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov