Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072011 Toyota Yaris, CSCF2TT7658
Mfr # CSCF2TT7658
Zoro # G8224541
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2011 Toyota Yaris
Family Code
TT7658
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2TT7658
- Zoro #
- G8224541
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2007 To 2011 Toyota Yaris
- Color
- Red with Black sides
- Family Code
- TT7658
Description
Seat Covers in Neoprene for 2007-2011 Toyota Yaris - (F), SEDAN, 50/50 bucket, w/removable headrest, w/seat-mounted side airbag