Shop COVERKING

Seat Covers in Neoprene for 20072011 Toyota Yaris, CSCF3TT9680

  • Mfr # CSCF3TT9680

  • Zoro # G8368881


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2007 To 2011 Toyota Yaris
Family Code
TT9680
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3TT9680
Zoro #
G8368881
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Blue with Black sides
For Use With
For 2007 To 2011 Toyota Yaris
Family Code
TT9680

Description

Seat Covers in Neoprene for 2007-2011 Toyota Yaris - (R), SEDAN, Solid Bench, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews