Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20072013 Toyota Truck, CSCF2TT7589
Mfr # CSCF2TT7589
Zoro # G7486321
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2007 To 2013 Toyota Truck Tundra
Family Code
TT7589
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2TT7589
- Zoro #
- G7486321
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2007 To 2013 Toyota Truck Tundra
- Family Code
- TT7589
Description
Seat Covers in Neoprene for 2007-2013 Toyota Truck Tundra - (F), REG CAB, 40/20/40, w/rmv hdrst, w/o pwr dr, w/o pwr pas, w/fold (90degree) pass, w/side airbag