Shop COVERKING

Seat Covers in Neoprene for 20082008 Buick Enclave, CSCF3BK7149

  • Mfr # CSCF3BK7149

  • Zoro # G7423750


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2008 Buick Enclave
Family Code
BK7149
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF3BK7149
Zoro #
G7423750
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 2008 To 2008 Buick Enclave
Family Code
BK7149

Description

Seat Covers in Neoprene for 2008-2008 Buick Enclave - (F), 50/50 bukt, w/remov hdrst, w/dr inner lumbar lever, w/pass inner lumbar lever, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.