Shop COVERKING

Seat Covers in Neoprene for 20082008 Dodge Magnum, CSCF11DG7489

  • Mfr # CSCF11DG7489

  • Zoro # G7341281


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2008 Dodge Magnum
Family Code
DG7489
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF11DG7489
Zoro #
G7341281
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Tan with Black sides
Seat Position
Front
For Use With
For 2008 To 2008 Dodge Magnum
Family Code
DG7489

Description

Seat Covers in Neoprene for 2008-2008 Dodge Magnum - (F), 50/50 bkt, w/dr lmbar, w/pass lmbar, w/o side airbag, SRT8 ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews