Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082008 Dodge Magnum, CSCF14DG7414
Mfr # CSCF14DG7414
Zoro # G7373560
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2008 Dodge Magnum
Family Code
DG7414
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF14DG7414
- Zoro #
- G7373560
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Medium Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2008 To 2008 Dodge Magnum
- Family Code
- DG7414
Description
Seat Covers in Neoprene for 2008-2008 Dodge Magnum - (F), 50/50 bkt, w/dr lmbar, w/o pass lmbar, w/o side airbag, Not for SRT8 Model