Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082008 Dodge Magnum, CSCF1DG7686
Mfr # CSCF1DG7686
Zoro # G7349733
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2008 Dodge Magnum
Family Code
DG7686
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1DG7686
- Zoro #
- G7349733
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2008 To 2008 Dodge Magnum
- Family Code
- DG7686
Description
Seat Covers in Neoprene for 2008-2008 Dodge Magnum - (F), 50/50 bkt, w/dr lmbar, w/o pass lmbar, w/side airbag, Not for SRT8 Model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov