Seat Covers in Neoprene for 20082008 Jeep Liberty, CSCF91JP9393

  • Mfr # CSCF91JP9393

  • Zoro # G7423540


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2008 Jeep Liberty
Family Code
JP9393
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91JP9393
Zoro #
G7423540
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Front
For Use With
For 2008 To 2008 Jeep Liberty
Family Code
JP9393

Description

Seat Covers in Neoprene for 2008-2008 Jeep Liberty - (F), 50/50 bucket, w/removable headrest, w/o manual driver lumbar, w/o folding passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.