Shop COVERKING

Seat Covers in Neoprene for 20082008 Saturn Astra, CSCF91SR7096

  • Mfr # CSCF91SR7096
  • Zoro # G7608882

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2008 Saturn Astra
Family Code
SR7096
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF91SR7096
Zoro #
G7608882
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Front
For Use With
For 2008 To 2008 Saturn Astra
Family Code
SR7096

Description

Seat Covers in Neoprene for 2008-2008 Saturn Astra - (F), 5-DOOR, 50/50 bucket, w/removable headrest, w/o dr inner lumbar knob, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews