Shop COVERKING

Seat Covers in Neoprene for 20082009 Dodge Dakota, CSCF91DG7543

  • Mfr # CSCF91DG7543
  • Zoro # G7449641

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Dakota
Family Code
DG7543
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF91DG7543
Zoro #
G7449641
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Dakota
Color
Synergy Green with Black sides
Family Code
DG7543

Description

Seat Covers in Neoprene for 2008-2009 Dodge Dakota - (F), CREW CAB, 50/50 bucket w/remov headrest, w/o driver lumbar, w/manual dr & pass, w/armrest

Ratings & reviews