Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082009 Ford Mustang, CSCF2FD9732
- Mfr # CSCF2FD9732
- Zoro # G7468900
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2009 Ford Mustang
Family Code
FD9732
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2FD9732
- Zoro #
- G7468900
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2008 To 2009 Ford Mustang
- Family Code
- FD9732
Description
Seat Covers in Neoprene for 2008-2009 Ford Mustang - (F), BASE CONVERTIBLE, 50/50 bkt, w/removable headrest, w/side airbag, w/o side c/o for outer strap