Shop COVERKING

Seat Covers in Neoprene for 20082009 Ford Mustang, CSCF5FD9729

  • Mfr # CSCF5FD9729

  • Zoro # G7428221


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2009 Ford Mustang
Family Code
FD9729
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5FD9729
Zoro #
G7428221
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 2008 To 2009 Ford Mustang
Family Code
FD9729

Description

Seat Covers in Neoprene for 2008-2009 Ford Mustang - (F), GT COUPE, 50/50 bucket, w/removable headrest, w/side airbag, w/side c/o for outer strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews