Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082009 Ford Mustang, CSCF89FD7992
Mfr # CSCF89FD7992
Zoro # G7499411
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2008 To 2009 Ford Mustang
Family Code
FD7992
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89FD7992
- Zoro #
- G7499411
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Front
- For Use With
- For 2008 To 2009 Ford Mustang
- Family Code
- FD7992
Description
Seat Covers in Neoprene for 2008-2009 Ford Mustang - (F), BULLITT, 50/50 bucket with adjustable headrest, w/side airbag