Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082009 Infiniti QX56, CSCF12IN9320
Mfr # CSCF12IN9320
Zoro # G7371171
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2008 To 2009 Infiniti QX56
Family Code
IN9320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12IN9320
- Zoro #
- G7371171
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Middle
- For Use With
- For 2008 To 2009 Infiniti QX56
- Family Code
- IN9320
Description
Seat Covers in Neoprene for 2008-2009 Infiniti QX56 - (M), Second Row, 50/50 bucket, w/removable headrest, w/armrest