Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20082009 Infiniti QX56, CSCF14IN7076
Mfr # CSCF14IN7076
Zoro # G7412499
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2008 To 2009 Infiniti QX56
Family Code
IN7076
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF14IN7076
- Zoro #
- G7412499
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Medium Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2008 To 2009 Infiniti QX56
- Family Code
- IN7076
Description
Seat Covers in Neoprene for 2008-2009 Infiniti QX56 - (R), Third Row, 60/40 split bench w/ 2 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov